Shop GENIUS TOOLS
Create Account
3/4in Dr. Extension Bar, 200mmL
- Mfr # 620200
- Zoro # G723581005
original price:Â $23.28 , new price: $20.95 , 10 percent off
new price:Â
$
20.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 620200
- Zoro #
- G723581005
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extension Bar 200mm Length 3/4 Inch Drive Heavy-Duty Chrome Finish - 620200 Extension Bar SKU: 620200. This 3/4in drive extension bar adds reach between your ratchet and socket for better access in tight or obstructed areas. Built for professional hand tool service, it focuses on secure socket retention and long-term durability. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength and anti-corrosive performance. Clear, stamped size markings support fast identification in a busy toolbox, while the finish is made to stay easy to clean after regular use. Key Benefits 3/4in drive size improves reach and accessibility around crowded fasteners. 200mm (7.87in) overall length balances clearance with controlled handling. Chromium Molybdenum Alloy Steel delivers high strength for heavy-duty work. Anti-corrosive properties help maintain performance in harsh shop environments. Spring-loaded detent ball keeps sockets securely latched during use. Through-hole on drive end locks onto drive tang for added security. Stamped size markings support quick identification; matte coating cleans easily. Designed for professional technicians, this extension bar is built to handle repeated, heavy use while maintaining a dependable connection between the drive tool and socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.