Shop GENIUS TOOLS
Create Account
1/2in Dr. Wobble Extension Bar 375mmL
- Mfr # 420015B
- Zoro # G623580573
original price:Â $28.52 , new price: $25.67 , 9 percent off
new price:Â
$
25.67
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 420015B
- Zoro #
- G623580573
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Extension Bar 375mm Length 1/2 Inch Drive Durable Chrome Finish - 420015B Wobble Extension Bar This 1/2 inch drive wobble extension bar adds reach and slight angle access when a straight extension can't line up. With an overall length of 375mm (14.76 inches), it helps you work around obstructions while keeping a secure drive connection. Built from chromium-vanadium steel alloy, it's made for high strength and long service life. The chrome polished finish improves corrosion resistance, and the permanently stamped size marking supports fast identification during tool organization. Key Benefits 375mm (14.76in) overall length for added reach in hard-to-access areas. 1/2in drive wobble design provides slight angle flexibility without extra adapters. Chromium-vanadium steel alloy construction delivers high strength and durability. Chrome polished finish resists corrosion and holds up to professional environments. Size is permanently stamped for quick identification and improved tool organization. Meets or exceeds ANSI standards for consistent fit, performance, and reliability. Designed for professional technicians and built for heavy use, this wobble extension is a practical addition to a 1/2 inch drive setup. The combination of durable alloy steel, corrosion-resistant chrome finish, and clear size identification supports efficient work and dependable performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.