Shop GENIUS TOOLS
Create Account
3/4in Dr. Extension Bar, 400mmL
- Mfr # 620400
- Zoro # G923583298
original price:Â $45.03 , new price: $40.53 , 9 percent off
new price:Â
$
40.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 620400
- Zoro #
- G923583298
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extension Bar 400mm Length 3/4 Inch Drive Heavy-Duty Chrome Vanadium Steel - 620400 Extension Bar This 3/4 inch drive extension bar adds reach between your ratchet or breaker bar and the socket for improved access. The 400mm (15.75 inch) length helps position the drive tool away from obstructions while maintaining a solid connection for demanding service work. Built for professional technicians, it uses Chromium Molybdenum Alloy Steel for strength and durability, with anti-corrosive properties and a matte coating that stays easy to clean. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 3/4 inch drive size improves access in tight and obstructed areas. 400mm (15.75 inch) length provides extended reach without sacrificing control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Matte coating adds anti-corrosive protection and wipes clean after use. Stamped size markings support fast identification and consistent tool organization. Spring-loaded detent ball helps keep sockets securely latched during operation. Through-hole drive end locks onto drive tang for a more secure fit. Designed for long-term shop use, the extension's secure latching features and corrosion-resistant finish support reliable performance across heavy-duty applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.