Shop GENIUS TOOLS
Create Account
3/8in Dr. Wobble Extension Bar, 450mmL
- Mfr # 320018B
- Zoro # G323581641
original price:Â $24.60 , new price: $22.14 , 10 percent off
new price:Â
$
22.14
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320018B
- Zoro #
- G323581641
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Extension Bar 450mm Length 3/8 Inch Drive Durable Chrome Finish - 320018B Wobble Extension Bar This 3/8-inch drive wobble extension bar adds 450mm (17.72 inches) of reach for socket work in tight or recessed areas. The wobble end broadens usable working angles while maintaining a secure connection between the extension and socket. Made from Chromium-vanadium steel alloy with anti-corrosive properties and a durable chrome finish, it is built for long-term reliability. Size markings are stamped for fast identification in tool storage and during use. Key Benefits 3/8in drive wobble extension improves access where straight extensions can't fit. 450mm (17.72in) length adds reach and leverage for hard-to-reach fasteners. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Durable chrome finish supports longevity in shop environments and frequent handling. Spring-loaded detent ball helps keep sockets securely latched during use. Permanently stamped size markings make identification quick and tool organization easier. SKU 320018B is designed for professional technicians who need consistent fit, dependable strength, and better angle capability from a wobble extension. It supports heavy-use workflows while keeping identification simple and connections secure, helping reduce interruptions when moving between sockets and fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.