Shop GENIUS TOOLS
Create Account
3/8in Dr. Extension Bar, 150mmL
- Mfr # 320150
- Zoro # G823578745
original price:Â $5.35 , new price: $4.82 , 9 percent off
new price:Â
$
4.82
/ea
Sold in multiples of 2 for
$9.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320150
- Zoro #
- G823578745
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extension Bar 150mm Length 3/8 Inch Drive Durable Chrome Finish - 320150 Extension Bar Built for socket access in tight or recessed areas, this 3/8in drive extension bar adds practical reach without sacrificing control. The 150mm (5.91in) length helps position the ratchet away from obstructions while keeping the connection stable and predictable. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it is designed for long service life in professional environments. A chrome finish supports durability and helps maintain a clean, easy-to-wipe surface. Key Benefits 3/8in drive extension improves reach and accessibility around obstructed fasteners. 150mm (5.91in) overall length balances clearance, leverage, and socket control. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties and chrome finish help resist wear in shop conditions. Spring-loaded detent ball keeps the socket securely latched during use. Through-hole drive end locks onto drive tang for a more secure connection. Meets or exceeds ANSI standards for consistent fit and dependable performance. SKU: 320150.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.