Shop GENIUS TOOLS
Create Account
3/4in Dr. Impact Extension 150mmL w/steel ball
- Mfr # 640150B
- Zoro # G623581877
product price:Â
$
39.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 640150B
- Zoro #
- G623581877
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar 150mm Length 3/4 Inch Drive with Steel Ball Retention - 640150B Impact Extension Bar This 3/4in drive impact extension bar adds reach where an impact socket alone cannot fit, while maintaining a secure connection with steel ball retention. The 150mm (5.91in) length supports better access in tight or recessed fastener locations without sacrificing control. Built from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance in professional environments. A matte black oxide coating and oil-quenched heat treatment support long-term service under heavy use. Key Benefits 3/4in drive impact extension bar for added reach and improved access. 150mm (5.91in) overall length balances clearance, control, and maneuverability. Chromium Molybdenum Alloy Steel construction for strength and lasting durability. Anti-corrosive properties help resist wear in demanding shop conditions. Steel ball retention supports a secure socket connection during impact use. Oil-quenched heat treatment and matte black oxide coating for tough protection. Permanently stamped size markings make identification fast and dependable. SKU: 640150B.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.