Shop GENIUS TOOLS
Create Account
1/4in Drive 100L (4in Impact Extension Bar)
- Mfr # 210004
- Zoro # G323579594
product price:Â
$
3.70
/ea
Sold in multiples of 2 for
$7.40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 210004
- Zoro #
- G323579594
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar 4 Inch Length 1/4 Inch Drive Heavy-Duty Steel Construction - 210004 Impact Socket Extension This 1/4 inch drive impact extension bar adds reach where a standard impact socket and wrench cannot clear obstructions. With a 100mm (3.94 inch) overall length, it supports controlled access in compact areas while maintaining a secure drive connection. Built from Chromium-vanadium steel alloy, it is engineered for strength, durability, and anti-corrosive performance. The matte black oxide finish and oil-quenched heat treatment create a tough exterior and a strong inner core suited to repeated professional use. Key Benefits 1/4 inch drive impact extension bar fits a wide range of tools. 100mm (3.94 inch) length improves access without sacrificing control and stability. Chromium-vanadium steel alloy delivers high strength and long service life. Anti-corrosive properties help resist wear in demanding shop environments. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating supports durability and a professional, low-glare finish. Permanently stamped size markings make identification fast and organization easier. SKU: 210004. Designed and made for professional technicians, it is built to handle heavy use while keeping identification and durability features straightforward and practical.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.