Shop GENIUS TOOLS
Create Account
1/2in Dr. T-Handle (ball joint), 500mm Shank Length
- Mfr # 425004T
- Zoro # G223579625
original price:Â $21.68 , new price: $19.51 , 10 percent off
new price:Â
$
19.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 425004T
- Zoro #
- G223579625
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools T-Handle Ball Joint Wrench 1/2 Inch Drive 500mm Long Durable Shank - 425004T Professional Hand Tool This 1/2in drive T-handle ball joint wrench is built for controlled leverage and added reach when turning fasteners in tight or obstructed areas. The 500mm shank length helps extend access while keeping hand positioning stable during repetitive work. Made from Chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties for long service life. Size markings are stamped for quick identification in drawers, carts, and tool sets. Key Benefits 1/2in drive T-handle with ball joint improves access around obstacles. 500mm shank length provides added reach without sacrificing control. Chromium-vanadium steel alloy construction offers strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings support fast identification and better tool organization. Meets or exceeds ANSI standards for dependable professional use. Designed for professional technicians and heavy-use toolboxes, this ball joint T-handle supports efficient work on difficult-to-reach fasteners. Its combination of reach, adjustability, and durable steel construction makes it a dependable option for consistent performance over time, with clear sizing and ANSI-aligned reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.