3/8in 225 72 Teeth Revesible Rachets.
- Mfr # 380372S
- Zoro # G223584209
original price:Â $43.55 , new price: $39.20 , 9 percent off
new price:Â
$
39.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380372S
- Zoro #
- G223584209
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Ratchet 3/8 Inch Drive 72 Teeth High Precision Durable Handle - 380372S Professional Hand Ratchet This 3/8in drive reversible ratchet is built for controlled fastening and removal where consistency matters. The 72-tooth gear and rubber handle focus on smooth indexing, secure grip, and dependable handling for day-to-day tool use. With a 225mm (8.86in) overall length, it balances reach and maneuverability. Chromium-vanadium steel alloy construction adds strength and anti-corrosive properties for long-term durability. Key Benefits 3/8in drive size supports common sockets for versatile everyday service tasks. 72-tooth reversible mechanism provides precise control and smooth operation. Ergonomic rubber handle improves grip comfort and reduces hand fatigue. 225mm (8.86in) overall length balances reach and tight-space maneuverability. Chromium-vanadium steel alloy offers high strength with anti-corrosive properties. Meets or exceeds ANSI standards for quality and safety expectations. Designed for professional technicians, this ratchet is made to hold up under heavy, repeated use while staying comfortable in hand. The reversible function helps maintain workflow when switching directions, and the durable alloy construction supports reliable performance across demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.