Shop GENIUS TOOLS
Create Account
3/4in Dr. M18 Triple Square Bit Socket
- Mfr # 619+9918
- Zoro # G523584299
product price:Â
$
38.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 619+9918
- Zoro #
- G523584299
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M18 Size 3/4 Inch Drive High-Strength S2 Steel - 619+9918, Triple Square Impact Bit Socket SKU: 619+9918. This M18 triple square impact bit socket is built for high-torque fastening with a 3/4 inch drive. The 95mm (3.74 inch) overall length provides a practical balance of reach and control for professional toolboxes. Designed for repeatable performance, it features stamped size markings for fast identification and dependable organization. Heat treatment through oil quenching and a matte black oxide coating support long service life in demanding work environments. Key Benefits M18 triple square impact bit design supports secure fit and torque transfer. 3/4 inch drive size pairs with heavy-duty ratchets and impact tools. 95mm overall length helps access fasteners without sacrificing leverage or stability. Chromium molybdenum alloy steel construction delivers strength and anti-corrosive properties. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating creates a tough exterior surface for durability. Stamped size markings provide permanent identification for quick tool organization. Made to meet or exceed ANSI standards, this triple square bit socket is engineered for professional technicians who rely on consistent fit and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.