Shop GENIUS TOOLS
Create Account
1/2in Dr. T-55 Star Type Head Driver, 60mmL
- Mfr # 4460S55
- Zoro # G723580428
original price:Â $11.24 , new price: $10.12 , 9 percent off
new price:Â
$
10.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4460S55
- Zoro #
- G723580428
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-55 Size 1/2 Inch Drive 60mm Length Durable Construction - 4460S55 Star Impact Bit Socket This T-55 star impact bit socket is built for 1/2in drive setups where consistent fit, torque transfer, and durability matter. With a 60mm (2.36in) overall length, it balances access and control for service work where star fasteners are common. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength with anti-corrosive properties. The size marking is permanently stamped for quick identification during setup, storage, and tool organization. Key Benefits T-55 star impact bit socket designed for a precise, secure fastener fit. 1/2in drive size suits professional impact and ratchet tool systems. 60mm (2.36in) overall length improves access without sacrificing control. Chromium Molybdenum Alloy Steel provides strength, durability, and corrosion resistance. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating adds protection for long-term shop and field use. Permanently stamped size marking speeds identification and supports organized tool storage. Engineered to meet or exceed ANSI standards, this star head driver is made for technicians who expect repeatable performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.