Shop GENIUS TOOLS
Create Account
1 in Dr. 33mm Hex Bit Socket
- Mfr # 832+2933
- Zoro # G925062159
product price:Â
$
63.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 832+2933
- Zoro #
- G925062159
- UPC #
- 193016172363
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 33mm Size 1 Inch Drive Heavy-Duty Chrome Vanadium Steel - 832+2933, 1 in Drive Hex Impact Bit Socket This 33mm hex impact bit socket is built for high-torque fastening and loosening where a 1 in drive is required. With a 100mm (3.94 in) overall length, it provides controlled reach while keeping the fit secure on larger hex fasteners. Designed for professional technicians, it is made from Chromium Molybdenum Alloy Steel for strength, durability, and anti-corrosive properties. The socket is heat treated for added toughness and finished with a black oxide coating to help withstand demanding shop conditions. Key Benefits 33mm hex impact bit socket for heavy-duty, high-torque applications. 1 in drive size pairs with professional impact tools and larger drivetrains. 100mm overall length balances access, leverage, and stable engagement. Chromium Molybdenum Alloy Steel construction delivers strength and anti-corrosive durability. Heat treated and black oxide coated to handle rigorous professional technician use. Stamped size markings support fast identification and cleaner tool organization. SKU 832+2933 is built for long service life under repeated impact use, with material selection and heat treatment focused on durability. Clear size stamping helps reduce downtime when swapping sockets, and ANSI alignment supports consistent performance in professional tool inventories.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.