Shop GENIUS TOOLS
Create Account
3/4in Dr. Reversible Ratchet
- Mfr # 680666RA
- Zoro # G123583296
original price:Â $182.55 , new price: $164.30 , 10 percent off
new price:Â
$
164.30
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 680666RA
- Zoro #
- G123583296
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Head with Tube Handle 3/4 Inch Drive Chrome Molybdenum Durable Construction - 680666RA Professional Ratchet This 3/4in drive reversible ratchet head with tube handle is built for controlled torque and dependable fastener engagement in professional tool sets. A 24-tooth ratcheting mechanism supports consistent indexing while keeping operation straightforward in confined spaces. Constructed from Chromium-Molybdenum Alloy Steel, it focuses on strength, durability, and corrosion resistance. The 510mm (20.08in) overall length adds reach and leverage, while the knurled handle helps maintain a secure grip during demanding work. Key Benefits 3/4in drive reversible ratchet head with tube handle for steady leverage. 24-tooth ratcheting mechanism balances strength with access in confined spaces. 510mm (20.08in) overall length improves reach and torque control. Chromium-Molybdenum alloy steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in shop and field conditions. Knurled handle surface reduces slippage for more secure handling. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for heavy-use environments, this ratchet head emphasizes long-term reliability with a build intended for professional technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.