Shop GENIUS TOOLS
Create Account
1/4in Dr. Hinge Handle, 170mmL
- Mfr # 280226P
- Zoro # G223581994
original price:Â $18.07 , new price: $16.26 , 10 percent off
new price:Â
$
16.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280226P
- Zoro #
- G223581994
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hinge Handle 1/4 Inch Drive Durable Steel Construction Compact Design - 280226P Hinge Handle This 1/4in drive hinge handle is built for controlled access when straight-line turning isn't practical. The hinged head provides a wide adjustment range while the compact, all-metal construction supports day-to-day shop use. Made from chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties. A knurled grip helps maintain control, especially when working in tighter areas where leverage and hand placement matter. Key Benefits 1/4in inch drive size fits common sockets and compatible accessories. 180-degree hinge movement adapts to changing access angles in confined spaces. Chromium-vanadium steel alloy provides strength, durability, and corrosion resistance. Knurled handle surface improves grip, control, and handling during turning. Metal hinge handle design supports precise positioning and consistent operation. Meets or exceeds ANSI standards for dependable performance and quality. SKU: 280226P. Designed for professional technicians and demanding toolboxes, this hinge handle focuses on durability, grip, and angle flexibility without adding unnecessary bulk. It's a practical choice when access changes mid-task and you need a reliable 1/4in drive handle that holds up over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.