Shop GENIUS TOOLS
Create Account
1/2in Dr. 21mm Hex Wheel Torque Socket 80 Ft. Lb.
- Mfr # 421M080
- Zoro # G123580981
original price:Â $35.20 , new price: $31.68 , 10 percent off
new price:Â
$
31.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 421M080
- Zoro #
- G123580981
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Socket 21mm 1/2 Inch Drive Pre-Set 80 ft-lbs (108Nm) Durable Construction - 421M080 Torque Socket This 21mm pre-set torque socket is built for repeatable tightening when using impact tools on fasteners and lug nuts. With an 80 ft-lbs (108Nm) torque rating and a 1/2in drive, it helps standardize output torque while keeping workflow quick and consistent. Manufactured from Chromium-vanadium steel alloy for strength and anti-corrosive protection, the socket is designed for heavy, daily use. Size markings are stamped for permanent identification, supporting faster tool selection and better organization. Key Benefits Pre-set to 80 ft-lbs (108Nm) for consistent torque output. 21mm socket size with 1/2in drive fits common impact tool setups. 206mm (8.11in) overall length supports access and leverage in tight areas. Chromium-vanadium steel alloy improves strength and resists corrosion over time. Permanently stamped size markings speed identification and tool organization. Tested for high accuracy with torque error of 4% or less. Meets or exceeds ANSI standards for reliable professional shop performance. Designed and made for professional technicians, this torque socket supports fast, repeatable torquing with impact tools while maintaining accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.