1 in Dr. 41mm Hex(1-5/8 in) Wheel Torque Socket 400 ft.lb.
- Mfr # 841M400
- Zoro # G725062298
product price:Â
$
119.80
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 841M400
- Zoro #
- G725062298
- UPC #
- 193016114271
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Socket 41mm 1 Inch Drive High Torque Capacity 400 ft.lbs (542Nm) - 841M400 Professional Torque Socket Built for controlled, repeatable torque with high-capacity impact tooling, this 41mm torque socket is rated to 400 ft.lbs (542Nm) and fits a 1 in drive. The 305mm (12.01 in) length supports better reach and leverage when working on large fasteners and lug nuts. Manufactured from Chromium-vanadium steel alloy for strength and durability, it also features anti-corrosive properties for demanding shop environments. Stamped size markings stay readable over time for faster tool selection and cleaner organization. Key Benefits 41mm (1-5/8 in) torque socket rated for 400 ft.lbs (542Nm). 1 in drive size pairs with professional torque extensions or sticks. 305mm (12.01 in) overall length improves access and working leverage. Chromium-vanadium steel alloy construction supports high strength and durability. Anti-corrosive properties help resist wear in harsh shop conditions. Permanently stamped size markings enable quick identification and better organization. Tested accuracy for torque extensions or sticks: error of 4% or less. Use it with torque extensions or sticks to quickly torque fasteners and lug nuts with impact tools while maintaining consistent, reliable results.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.