Shop GENIUS TOOLS
Create Account
3/8in Dr. Torque Wrench, 19- 110 Nm
- Mfr # 380110N
- Zoro # G823582940
original price:Â $107.21 , new price: $96.49 , 10 percent off
new price:Â
$
96.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380110N
- Zoro #
- G823582940
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Wrench 19-110 Nm Range 3/8 Inch Drive Precision Adjustable - 380110N Professional Torque Wrench This 3/8 inch drive torque wrench is designed for controlled, repeatable tightening where specific torque values matter. With a 19-110 Nm working range and 350 mm (13.78 in) overall length, it supports accurate fastening with a comfortable balance of reach and handling. Built from tool-grade raw materials for long-term shop use, each unit is individually hand tested for compliance and accuracy and is supplied with a certificate of testing. Key Benefits 3/8 inch drive size fits common sockets used in professional service work. 19-110 Nm torque range supports many precision tightening requirements. 350 mm (13.78 in) length helps maintain control while applying torque. Individually hand tested for compliance and accuracy before leaving the factory. Certificate of testing included to document verified performance for each unit. Meets or exceeds ANSI standards for consistent quality and reliability. SKU: 380110N. This tool is intended for technicians who need reliable torque application and documented accuracy in a durable, professional-grade format. Its tested calibration, ANSI-aligned build quality, and practical 3/8 inch drive size make it a dependable choice for routine torque-controlled fastening.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.