Shop GENIUS TOOLS
Create Account
1/2in Dr. Torque Wrench, 50 - 250 ft.lb.
- Mfr # 480250F
- Zoro # G923582543
original price:Â $170.10 , new price: $153.09 , 10 percent off
new price:Â
$
153.09
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480250F
- Zoro #
- G923582543
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Wrench 50-250 ft-lbs 1/2 Inch Drive Precision Adjustable Heavy Duty - 480250F Professional Torque Wrench This 1/2 inch drive torque wrench is designed for controlled, repeatable tightening across a 50-250 ft./lb. range. Its 645mm (25.39 inch) length helps balance leverage and handling, while permanent, highly visible scale markings support fast and accurate torque setting in professional workflows. Steel components are tempered to resist wear, and outer surfaces feature a nick-chromium coating to reduce oxidation. A precise calibration system with a locking mechanism helps prevent stressed, broken, or unsecured parts, and each unit is individually hand tested for compliance and accuracy, including a certificate of testing. Key Benefits Covers 50-250 ft./lb. torque range for versatile tightening requirements. 1/2 inch drive size fits common sockets used in professional service. 645mm (25.39 inch) overall length supports leverage with controlled handling. Permanent, highly visible scale markings make settings quick and easy to read. Tempered steel construction helps resist wear under repeated heavy use. Nick-chromium coated exterior helps reduce oxidation and surface deterioration over time. Individually hand tested for accuracy; includes certificate of testing for verification. The locking mechanism helps maintain the chosen setting, supporting reliable torque application throughout demanding daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.