Shop GENIUS TOOLS
Create Account
3/4in Dr. Tube Handle 850mmL
- Mfr # 680850
- Zoro # G023582757
product price:Â
$
63.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 680850
- Zoro #
- G023582757
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tube Handle 850mm Length 3/4 Inch Drive Heavy-Duty Steel Construction - 680850 Tube Handle This tube handle is built for professional hand tool work where extra reach and leverage are required. With an 850mm (33.46 inch) overall length and compatibility for 3/4 inch and 1 inch drive sizes, it supports demanding fastening and loosening tasks while maintaining controlled handling. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. A knurled edge improves grip, and permanently stamped size markings help with quick identification during tool organization. Key Benefits 850mm overall length provides added reach and increased leverage in tight areas. Compatible with 3/4 inch and 1 inch drive sizes for versatility. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Knurled edge improves grip for steady handling under high torque loads. Permanently stamped size markings support fast identification and better tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional technicians, this tube handle is intended to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.