Shop GENIUS TOOLS
Create Account
1/2in Dr. T-Handle ( Universal Joint), 500mm Shank Length
- Mfr # 425004U
- Zoro # G023582344
product price:Â
$
29.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 425004U
- Zoro #
- G023582344
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools T-Handle Universal Joint Wrench 1/2 Inch Drive 500mm Long Durable Steel Construction - 425004U Professional T-Handle Wrench This 1/2in drive T-handle with a universal joint is built for controlled torque and improved access when working around obstructions. The 500mm overall length helps add reach and leverage while keeping hand positioning stable during loosening or tightening. Made from Chromium-vanadium steel alloy for strength and anti-corrosion performance, the tool is designed for professional technicians and consistent daily use. Size markings are stamped for fast, permanent identification in a busy tool setup. Key Benefits Universal joint head provides high movement to reach awkward fasteners. 1/2in drive size matches common sockets for professional service work. 500mm length improves reach and leverage while maintaining control. Chromium-vanadium steel alloy adds durability with anti-corrosive properties. Permanently stamped size markings support quick identification and organization. Meets or exceeds ANSI standards for dependable fit, finish, and performance. SKU: 425004U. This universal joint T-handle wrench balances access, leverage, and durability for demanding work where straight-line tools can't reach. Its long shank and flexible head help reduce repositioning, while the stamped markings and corrosion-resistant steel support long-term shop reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.