3/4in Hex Shank, 3/4in Hex Screwdriver Bit 160mmL
- Mfr # 3748
- Zoro # G723579507
product price:Â
$
31.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3748
- Zoro #
- G723579507
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3/4 Inch Hex Shank, 3/4 Inch Drive, 160mm Length, Durable Construction - 3748 Professional Hand Tool Bit This 3/4in hex screwdriver bit is built for controlled torque transfer and repeatable fit in professional hand tool setups. With a 3/4in hex shank and 3/4in drive interface, it's designed to stay secure under load while maintaining reliable engagement during demanding service work. At 160mm (6.3 inches) overall length, it offers added reach without sacrificing handling. High Speed Steel construction and heat treatment help balance a tough exterior with strong core performance, while stamped size markings support quick identification in a busy tool cart or drawer. Key Benefits 3/4in hex shank and 3/4in drive design supports secure fitment. 160mm (6.3in) overall length improves reach while maintaining control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated for a tough exterior and superior inner core strength. Stamped size markings enable fast, permanent identification for better tool organization. Meets or exceeds ANSI standards for consistent performance expectations. SKU 3748 is a professional-grade screwdriver bit intended for long-term shop use where durability, identification, and consistent fit matter. The combination of High Speed Steel, heat treatment, and clear size stamping supports dependable performance over repeated cycles, helping keep your workflow organized and your hand tools ready for heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.