Shop GENIUS TOOLS
Create Account
10mm Hex Shank, M10 Triple Square Bit 88mmL
- Mfr # 8510
- Zoro # G525062207
product price:Â
$
7.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8510
- Zoro #
- G525062207
- UPC #
- 193016120678
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit M10 Size 10mm Hex Shank 88mm Length Durable S2 Steel Drive - 8510 Professional Screwdriver Bit This professional screwdriver bit is built for M10 triple square fasteners and uses a 10mm hex shank for secure bit holding. With an overall length of 88mm (3.46 inches), it provides useful reach while staying compact for controlled work. Designed for demanding shop environments, it features heat treatment for a tough exterior and strong inner core. Permanent size stamping improves organization and reduces downtime when selecting the correct bit. Key Benefits M10 triple square bit profile supports accurate engagement and reduced fastener damage. 10mm hex shank helps ensure stable fit in compatible drivers and holders. 88mm (3.46 in.) overall length balances reach with everyday handling control. Made from High Speed Steel for strength, durability, and anti-corrosive properties. Heat-treated construction delivers a tough exterior and strong inner core. Stamped size markings provide permanent, quick identification for better tool organization. SKU: 8510. Built for professional technicians, this bit is intended to perform over a lifetime of heavy use, combining durable materials, clear identification markings, and a heat-treated design that supports consistent performance in repeated service work.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.