Shop GENIUS TOOLS
Create Account
3/4in x 13/16in Box End Wrench
- Mfr # 712426
- Zoro # G523582929
original price:Â $19.41 , new price: $17.47 , 9 percent off
new price:Â
$
17.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 712426
- Zoro #
- G523582929
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 3/4 x 13/16 Inch Matte Finish Durable Steel - 712426 Professional Box-End Wrench This double ended offset ring wrench is built for controlled torque and reliable fastener engagement in professional service work. The 3/4in x 13/16in box ends support consistent contact, while the offset design helps reach fasteners with improved knuckle clearance. Manufactured from chromium-vanadium steel alloy, it is forged and heat treated for strength and long-term durability. A matte finish and anti-corrosive properties help the tool hold up in demanding shop environments, and clearly stamped sizes support quick, permanent identification. Key Benefits 3/4in x 13/16in box ends provide dependable grip on fasteners. Offset ring design improves access and hand clearance in tight areas. 315mm (12.4in) length balances reach and leverage for controlled torque. Chromium-vanadium steel alloy delivers strength with anti-corrosive protection. Forged and heat treated construction supports durability under heavy professional use. Stamped size markings stay readable for fast, accurate tool selection. Meets or exceeds ANSI standards for consistent professional-grade performance. Designed for professional technicians, this wrench focuses on durability, easy identification, and reliable performance with a practical matte finish and robust steel construction suited to daily service demands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.