Shop GENIUS TOOLS
Create Account
30 x 32mm Box End Wrench
- Mfr # 723032
- Zoro # G323584536
product price:Â
$
39.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723032
- Zoro #
- G323584536
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 30x32mm Matte Finish Durable Hand Tool - 723032, Offset Box-End Wrench This double ended offset ring wrench is built for precise engagement on 30mm and 32mm fasteners. The offset box-end design helps improve access around obstructions, while the 370mm overall length supports controlled leverage during demanding service work. Made from Chromium-vanadium steel alloy, the wrench is forged and heat treated to withstand heavy, repeated use. A matte finish and anti-corrosive properties help protect the tool in workshop conditions, and permanently stamped sizes make identification quick at a glance. Key Benefits Double ended 30 x 32mm box ends cover two common metric sizes. Offset ring profile improves access around components in tighter working areas. 370mm length provides practical reach and leverage for higher-torque fasteners. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Forged and heat treated construction supports long-term durability under heavy use. Permanently stamped sizes speed up selection and support organized tool storage. Meets or exceeds ANSI standards for professional-grade performance expectations. Engineered for professional technicians, this wrench balances durability, identification convenience, and standards compliance in a straightforward hand-tool format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.