Shop GENIUS TOOLS
Create Account
13PC Metric Double End Offset Ring Wrench Set
- Mfr # DE-7213M
- Zoro # G023582962
product price:Â
$
164.72
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DE-7213M
- Zoro #
- G023582962
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench Set, 13 Piece Metric, Matte Finish, Durable Chrome Vanadium Steel, Precision Fit - DE-7213M Ring Wrench Set SKU: DE-7213M. This 13-piece metric double ended offset ring wrench set is built for professional technicians who need consistent fit and dependable strength. The offset ring pattern helps you reach fasteners in tight or obstructed areas while maintaining stable engagement. Made from chromium-vanadium steel alloy with anti-corrosive properties, each wrench features a matte finish for a secure, controlled feel. Key Benefits 13-piece metric set supports broad coverage for common ring-wrench fastener sizes. Double ended offset rings improve access around obstacles and in confined spaces. Chrome vanadium steel alloy delivers high strength for demanding daily shop use. Anti-corrosive material properties help maintain performance in harsh working conditions. Matte finish improves grip and reduces slippage during positioning and turning. Meets or exceeds ANSI standards for professional expectations and consistency. Pouch bag keeps pieces organized for quick identification and transport. What's Included 720607 6 x 7mm Double Ended Offset Ring Wrench 720809 8 x 9mm Double Ended Offset Ring Wrench 721011 10 x 11mm Double Ended Offset Ring Wrench 721213 12 x 13mm Double Ended Offset Ring Wrench 721415 14 x 15mm Double Ended Offset Ring Wrench 721617 16 x 17mm Double Ended Offset Ring Wrench 721819 18 x 19mm Double Ended Offset Ring Wrench 722022 20 x 22mm Double Ended Offset Ring Wrench 722123 21 x 23mm Double Ended Offset Ring Wrench 722426 24 x 26mm Double Ended Offset Ring Wrench 722528 25 x 28mm Double Ended Offset Ring Wrench 722729 27 x 29mm Double Ended Offset Ring Wrench 723032 30 x 32mm Double Ended Offset Ring Wrench Pouch Bag Designed for long-term, heavy-use service work, this set balances precise ring engagement with durable construction and practical storage. The combination of offset access, matte finish handling, and ANSI-aligned build quality makes it a reliable option for technicians who depend on repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.