Shop GENIUS TOOLS
Create Account
10 x 11mm Box End Wrench
- Mfr # 721011
- Zoro # G323579655
product price:Â
$
13.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721011
- Zoro #
- G323579655
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 10x11mm Matte Finish Durable Hand Tool - 721011, Offset Box-End Wrench This double ended offset ring wrench is built for accurate fastening on 10mm and 11mm hardware, with a matte finish and clearly stamped sizes for quick identification. The 200mm overall length helps balance reach and control when working on fasteners in tighter areas. Made from Chromium-vanadium steel alloy, it is forged and heat treated for strength and long-term durability, while offering anti-corrosive properties for demanding shop conditions. Key Benefits Double-ended box design covers 10mm and 11mm fasteners with one tool. Offset ring ends improve access around obstructions and help in confined spaces. 200mm overall length supports controlled leverage without sacrificing maneuverability. Chromium-vanadium steel alloy delivers high strength and anti-corrosive properties. Forged and heat treated for dependable durability under professional heavy use. Permanently stamped sizes speed identification and support cleaner tool organization. Meets or exceeds ANSI standards for reliable, consistent performance expectations. SKU 721011 is designed for professional technicians who rely on consistent fit, durable construction, and easy size identification during repetitive fastening tasks. The matte finish supports secure handling, while the forged, heat-treated build helps the wrench stand up to long-term service in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.