3/4inDr. 15 Piece Metric Hand Socket Set

  • Mfr # EU-615M
  • Zoro # G923584639
product price: 
$
411.72
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EU-615M
Zoro #
G923584639
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hand Socket Set 15 Piece Metric 3/4 Inch Drive Chrome Molybdenum Durable Construction - EU-615M Professional Hand Socket Set This 15-piece metric hand socket set is built around a 3/4in drive system for demanding fastening work. The sockets are made from Chromium Molybdenum Alloy Steel (CR-Mo), chosen for high strength, durability, and anti-corrosive properties. Designed for professional technicians, the set combines a practical metric size range with essential drive tools to improve access and control. Key Benefits 3/4in drive metric sockets cover common larger fastener sizes in one set. Chrome molybdenum alloy steel construction supports high strength and durability. Anti-corrosive material properties help reduce wear in shop environments. Includes extension bars to improve access in deeper or obstructed locations. Sliding T-handle provides added leverage when extra turning force is needed. Reversible ratchet enables faster direction changes during repetitive work. Organized blowcase keeps components protected and easier to inventory. What's Included 3/4in Dr. 6 pt. Metric Hand Sockets 625222 22mm Hand Socket 625224 24mm Hand Socket 625227 27mm Hand Socket 625230 30mm Hand Socket 625232 32mm Hand Socket 625233 33mm Hand Socket 625234 34mm Hand Socket 625236 36mm Hand Socket 625241 41mm Hand Socket 625246 46mm Hand Socket 625250 50mm Hand Socket Accessory 620200 3/4in Dr. Extension Bar 200mmL 620400 3/4in Dr. Extension Bar 400mmL 680060 Sliding T-Handles 680610S Reversible Ratchet Blowcase SKU: EU-615M. This set is a practical choice for technicians who need a durable, ANSI-compliant 3/4in drive metric socket assortment with the core accessories for reach and leverage. The included blowcase supports clean storage and consistent organization between jobs.

Ratings & reviews