Shop GENIUS TOOLS
Create Account
35 Pc. 1/2inDr. Metric Hand Socket Set
- Mfr # MS-435M
- Zoro # G023582887
product price:Â
$
240.27
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS-435M
- Zoro #
- G023582887
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 35 Piece Metric Deep Hand Sockets 1/2 Inch Drive High-Strength Steel - MS-435M, 1/2in Drive Metric Deep Hand Socket Set SKU: MS-435M. This 35-piece 1/2in drive metric deep hand socket set is built for organized, professional service work where fastener access and consistent fit matter. It combines standard-length 12-point sockets with 6-point deep sockets, plus drive accessories for added reach and angle flexibility. Key Benefits 35-piece metric set covers common sizes for broad service and repair tasks. Includes both 12-point and 6-point sockets for fit options. Deep sockets help reach recessed fasteners and longer threaded studs. 1/2in drive format supports higher torque applications and durability expectations. Wobble extensions and universal joint improve access around obstacles. Plastic tray keeps sockets separated for faster selection and inventory control. Meets or exceeds ANSI standards for consistent professional shop performance. What's Included 1/2in Dr. 12 pt. Metric Hand Socket: 433810 10mm Hand Socket 38mmL 433812 12mm Hand Socket 38mmL 433813 13mm Hand Socket 38mmL 433814 14mm Hand Socket 38mmL 433815 15mm Hand Socket 38mmL 433816 16mm Hand Socket 38mmL 433817 17mm Hand Socket 38mmL 433818 18mm Hand Socket 38mmL 433819 19mm Hand Socket 40mmL 433821 21mm Hand Socket 40mmL 433822 22mm Hand Socket 42mmL 433824 24mm Hand Socket 44mmL 433827 27mm Hand Socket 46mmL 433830 30mm Hand Socket 46mmL 433832 32mm Hand Socket 46mmL 1/2in Dr. 6 pt. Metric Deep Hand Socket: 427810 10mm Deep Hand Socket 78mmL 427812 12mm Deep Hand Socket 78mmL 427813 13mm Deep Hand Socket 78mmL 427814 14mm Deep Hand Socket 78mmL 427815 15mm Deep Hand Socket 78mmL 427816 16mm Deep Hand Socket 78mmL 427817 17mm Deep Hand Socket 78mmL 427818 18mm Deep Hand Socket 78mmL 427819 19mm Deep Hand Socket 78mmL 427821 21mm Deep Hand Socket 78mmL 427822 22mm Deep Hand Socket 78mmL 427824 24mm Deep Hand Socket 78mmL With a balanced mix of standard and deep sockets plus access-oriented extensions, this set is suited to repeatable, day-to-day fastening work where organization and consistent engagement are priorities. The included tray helps keep the full assortment together, simplifying tool control between jobs and storage locations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.