Shop GENIUS TOOLS
Create Account
1/4Drive, 5/16in Universal Hand Sockets
- Mfr # 263710
- Zoro # G523578922
original price:Â $7.65 , new price: $6.89 , 9 percent off
new price:Â
$
6.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263710
- Zoro #
- G523578922
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 5/16 Inch 1/4 Inch Drive 12-Point High-Precision - 263710 Universal Hand Socket This universal hand socket combines a 5/16in 12-point profile with a compact 1/4in drive format, sized for controlled work where access and clearance matter. With a 34mm (1.34in) overall length, it fits easily into tight spaces while keeping the socket footprint manageable. Built from Chromium-vanadium steel alloy, it delivers strength for repeated professional use and adds anti-corrosive protection for long-term durability. Size markings are stamped for quick identification and consistent tool organization in busy environments. Key Benefits 5/16in 12-point universal hand socket supports dependable fastener engagement. 1/4in drive size balances control, access, and compatibility with common tools. 34mm (1.34in) overall length helps access fasteners in restricted clearances. Chromium-vanadium steel alloy provides high strength with anti-corrosive durability. 180-degree adjustability improves reach on difficult-to-access fasteners and angles. Stamped size markings enable fast identification and better tool organization. Designed for professional technicians, this universal socket focuses on precision fit, flexible movement, and durable construction. It's a practical choice for maintaining consistent results over long service life, especially when positioning limitations make a standard socket difficult to use. SKU: 263710.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.