Shop GENIUS TOOLS
Create Account
14 x 15mm Metric Double Flex Head Gear Wrench
- Mfr # 781415
- Zoro # G223582557
product price:Â
$
54.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 781415
- Zoro #
- G223582557
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Flex Head Gear Wrench 14 x 15mm Metric, Reversible Ratcheting, Chrome Vanadium Steel - 781415 Professional Hand Tool This 14 x 15mm metric double flex head gear wrench is built for controlled fastening in confined work areas. The double flex head design improves access and positioning, while the reversible ratcheting mechanism helps maintain workflow when direction changes are required. Constructed from chromium-vanadium steel alloy, it is engineered for strength, durability, and anti-corrosive performance. Key Benefits 14 x 15mm metric double flex head improves access in tight spaces. Reversible ratcheting action supports quick direction changes without repositioning. Chrome vanadium steel alloy delivers high strength for professional use. Anti-corrosive material properties help resist rust and surface degradation over time. Meets or exceeds ANSI standards for dependable, consistent tool performance. SKU: 781415. Designed for professional technicians and serious tool users, this wrench emphasizes durability, maneuverability, and reliable engagement. The combination of a double flex head and a ratcheting mechanism helps reduce interruptions during fastening, while the hardened alloy construction supports long service life under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.