Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Cr.-Mo Deep Impact Socket
- Mfr # 346310
- Zoro # G323582013
original price:Â $5.07 , new price: $4.56 , 10 percent off
new price:Â
$
4.56
/ea
Sold in multiples of 2 for
$9.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346310
- Zoro #
- G323582013
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 10mm Size 3/8 Inch Drive Chrome Molybdenum CR-Mo Durable Heavy Duty - 346310 Deep Impact Socket SKU: 346310. This 10mm deep impact socket is built for 3/8in drive applications where strength, fit, and repeatable performance matter. The 6-point profile helps maintain solid fastener engagement during impact use while the deep length supports access in tighter or recessed areas. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it's designed for high strength, durability, and anti-corrosive protection. Heat treatment through oil quenching and a matte black oxide coating add a tough exterior and strong core for long-term professional service. Key Benefits 10mm 6-point impact design helps reduce slipping and fastener rounding. 3/8in drive size fits common impact tools and hand ratchets. Deep 63mm overall length supports reach on recessed or longer fasteners. CR-Mo alloy steel provides high strength and durability under heavy use. Matte black oxide coating adds exterior toughness and wear resistance. Permanently stamped size markings enable quick identification and better tool organization. Made for professional technicians, this socket balances durability with practical shop-friendly details like stamped size identification. Its heat-treated CR-Mo construction and black oxide finish are suited to demanding impact work, while the 6-point geometry supports consistent contact on fasteners across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.