Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 1/8in Impact Socket
- Mfr # 665268
- Zoro # G123584620
product price:Â
$
48.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665268
- Zoro #
- G123584620
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 1/8 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 665268 Impact Socket Built for demanding fastening work, this 3/4in drive impact socket is designed to deliver a secure, consistent fit on large fasteners. The 6-point profile helps reduce slippage while maintaining reliable engagement under impact use. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo) and finished with a matte black oxide coating, it combines strength, durability, and anti-corrosive properties. Heat treatment through oil quenching supports a tough exterior and strong inner core for long-term professional service. Key Benefits 2 1/8in 6-point impact design helps prevent rounding and improves fastener grip. 3/4in drive size supports heavy-duty impact tools in professional applications. Chromium Molybdenum Alloy Steel delivers high strength and long wear life. Matte black oxide coating adds corrosion resistance and a durable working surface. Heat treated through oil quenching for a tough exterior and strong core. Size markings are permanently stamped for fast identification in tool storage. Meets or exceeds ANSI standards for quality and performance expectations. With a 73mm (2.87in) overall length, this socket balances reach and control for efficient service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.