Shop GENIUS TOOLS
Create Account
3/8in Dr. 13/16in Deep Impact Socket
- Mfr # 396326
- Zoro # G723583559
product price:Â
$
4.88
/ea
Sold in multiples of 2 for
$9.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 396326
- Zoro #
- G723583559
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 13/16 Inch Size 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 396326 Deep Impact Socket This 13/16in deep impact socket is built for high-torque fastening with a secure 6-point contact. The deep profile helps reach recessed fasteners while maintaining control with a 3/8in drive, making it a practical choice for heavy-duty service work. Designed for professional technicians, it features clear size markings for fast identification and a finish intended to hold up under repeated use. Key Benefits 13/16in 6-point impact design helps reduce fastener rounding under load. 3/8in drive and 63mm (2.48in) length balance access and control. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating supports durability in demanding shop environments. Sizes are stamped for permanent, quick identification in tool storage. Meets or exceeds ANSI standards for dependable fit and performance. SKU 396326 is a deep impact socket designed to perform reliably through repeated, heavy use. With its 6-point geometry, durable construction, and clearly stamped sizing, it supports efficient workflow at the bench or in the field while maintaining consistent engagement on fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.