Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Hex Bit Holder, 39mmL
- Mfr # 323910
- Zoro # G523580567
product price:Â
$
6.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323910
- Zoro #
- G523580567
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Holder 10mm Size 3/8 Inch Drive 39mm Length Durable Construction - 323910, 3/8in Drive Hex Bit Holder This 3/8in drive hex bit holder is built for technicians who need secure bit retention and quick bit changes in compact spaces. The 10mm hex shank and 39mm (1.53in) overall length make it a practical choice for controlled, close-quarter fastening where tool access and hand feel matter. Constructed from chromium-vanadium steel alloy, it balances strength with anti-corrosive properties for long service life. A stamped size marking supports faster identification in drawers, carts, and socket rails, helping maintain consistent tool organization during routine work. Key Benefits 3/8in drive with 10mm hex shank for common bit-holder compatibility. 39mm (1.53in) length supports access and control in tighter areas. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Detent design helps keep bits secure while allowing easier installation and removal. Knurled body grip improves hand handling and control during bit changes. Stamped size marking enables quick identification for better tool organization. SKU: 323910. Designed as a professional-grade hand tool accessory, this bit holder focuses on dependable retention, clear size ID, and long-term durability. It fits workflows that demand repeatable performance and consistent handling, whether used daily in a shop environment or kept as a reliable part of a service kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.