Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/4in Hex Shank Impact Bit Holder
- Mfr # 480038
- Zoro # G223583837
original price:Â $6.62 , new price: $5.96 , 9 percent off
new price:Â
$
5.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480038
- Zoro #
- G223583837
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Bit Holder 1/4 Inch Hex Shank 1/2 Inch Drive Heavy-Duty Secure Grip - 480038 Impact Bit Holder This impact bit holder connects a 1/2in drive tool to 1/4in hex shank impact bits, giving you a compact interface built for high-torque work. With a 41mm (1.61in) overall length, it fits into tighter spaces while keeping the bit held securely. Manufactured from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it's designed for strength, durability, and corrosion resistance. The oil-quenched heat treatment supports a tough exterior with a strong inner core for long-term professional use. Key Benefits 1/2in drive holder accepts 1/4in hex shank impact bits securely. 41mm overall length (1.61in) keeps the setup compact and manageable. Chromium-vanadium steel alloy construction provides high strength and durability. Matte black oxide coating helps protect against corrosion in harsh environments. Oil-quenched heat treatment builds a tough exterior and strong inner core. Size is permanently stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Its stamped identification, durable alloy steel body, and protective finish help keep your bit setup reliable, organized, and consistent across heavy-duty applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.