Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Hex Bit Socket 50mmL
- Mfr # 340+2150
- Zoro # G323579754
original price:Â $8.43 , new price: $7.59 , 9 percent off
new price:Â
$
7.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+2150
- Zoro #
- G323579754
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 10mm Size 3/8 Inch Drive 50mm Length Durable Construction - 340+2150, Hex Bit Socket This 10mm hex bit socket is built for controlled fastening and removal where a 3/8in drive setup is preferred. With a 50mm (1.97in) overall length, it balances access and stability for work that demands a secure hex engagement and dependable bit retention. Constructed from high speed steel for strength and anti-corrosive performance, the socket is designed for repeated shop use and consistent fit. Permanent size stamping supports faster identification and better tool organization in drawers, carts, and service kits. Key Benefits 10mm hex bit size provides a snug fit to reduce rounding risk. 3/8in drive size fits common ratchets, extensions, and torque tools. 50mm overall length helps reach fasteners without sacrificing control. High speed steel construction supports strength, durability, and anti-corrosive resistance. Stamped size markings stay readable for quick selection and organization. Securely attached yet interchangeable bit design supports reliable professional service use. Meets or exceeds ANSI standards for consistent performance expectations. Designed for professional technicians, it delivers dependable engagement, durable materials, and clear identification in a compact 3/8in drive hex bit socket format suited to long-term, heavy-use tool inventories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.