Shop GENIUS TOOLS
Create Account
1/4in Dr. T-27 Star Bit Socket 140mmL
- Mfr # 208+6627
- Zoro # G223579205
product price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+6627
- Zoro #
- G223579205
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T27 Size 1/4 Inch Drive 140mm Extra Long Durable Design - 208+6627, Star Bit Socket This 1/4in drive T-27 star bit socket is built for consistent fastening performance when reach and control matter. The 140mm extra-long profile helps access recessed or obstructed fasteners while keeping the drive end clear for stable handling. Made from High Speed Steel with anti-corrosive properties, it is designed for high strength and long service life. Permanently stamped sizing supports faster tool selection and cleaner organization in busy professional environments. Key Benefits 1/4in drive T-27 star bit socket supports common precision fastening tasks. 140mm overall length (5.51 inches) provides extended reach into tight areas. High Speed Steel construction delivers strength and durability under heavy use. Anti-corrosive properties help resist wear in demanding shop environments. Permanently stamped size marking improves identification and tool organization. Securely attached, interchangeable bit socket design supports reliable day-to-day operation. Meets or exceeds ANSI standards for consistent fit and performance. Designed for professional technicians, this star bit socket balances reach, durability, and dependable engagement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.