Shop GENIUS TOOLS
Create Account
1/2in Dr. 17mm Hex Bit Socket 110mmL
- Mfr # 447+2557
- Zoro # G723583245
product price:Â
$
24.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447+2557
- Zoro #
- G723583245
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 17mm Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 447+2557 Professional Hex Bit Socket This 17mm hex bit socket is built for consistent fit, reach, and durability in professional hand tool setups. With a 1/2in drive and 110mm overall length, it helps access hex fasteners where standard-length sockets can be limiting. Constructed from high speed steel for strength and anti-corrosive performance, it's designed for repeated use under demanding shop conditions. Clear size markings support faster identification and better tool organization during service work. Key Benefits 1/2in drive 17mm hex bit socket supports common professional ratchets and handles. 110mm overall length improves reach for recessed or hard-to-access fasteners. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in harsh working environments. Size is stamped for permanent, fast identification in drawers and tool carts. Securely attached, interchangeable bit socket design handles rigorous technician demands. Meets or exceeds ANSI standards for dependable, professional-grade tool performance. It's a practical choice for technicians who need a strong, standardized bit socket that stays organized and holds up to heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.