Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/16in Hex Bit Socket 110mmL
- Mfr # 308+3512
- Zoro # G423581640
original price:Â $8.43 , new price: $7.59 , 9 percent off
new price:Â
$
7.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+3512
- Zoro #
- G423581640
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/16 Inch Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 308+3512 Professional Bit Socket This 3/8 inch drive 3/16 inch hex bit socket is built for consistent fastening work where fit and durability matter. The 110mm overall length helps you reach recessed fasteners while maintaining stable engagement with the hex bit. Made from high speed steel for strength, durability, and anti-corrosive properties, it's designed for repeated use in professional environments. The bit is securely attached and interchangeable, and the size markings are stamped for quick identification during tool organization. Key Benefits 3/8 inch drive with 3/16 inch hex bit for common fastening tasks. 110mm overall length supports improved reach in tight or recessed areas. High speed steel construction delivers strength, durability, and anti-corrosive protection. Securely attached bit design supports reliable use under rigorous technician demands. Interchangeable bit socket format integrates easily with 3/8 inch drive setups. Stamped size markings provide permanent, easy identification in tool storage. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU 308+3512 is designed and made for professional technicians and built to perform over a lifetime of heavy use. With durable materials, clear markings, and standards-focused manufacturing, it supports efficient work while helping reduce slippage and downtime in day-to-day service routines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.