Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Impact Swivel Socket
- Mfr # 380010M
- Zoro # G023580968
product price:Â
$
14.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380010M
- Zoro #
- G023580968
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 10mm 3/8 Inch Drive High-Torque Chrome Molybdenum Steel - 380010M Impact Swivel Socket This 3/8in drive 10mm swivel impact socket is designed for impact use where access is limited and alignment is off-angle. The swivel design helps maintain engagement while working around obstacles, supporting a wider range of motion in tight, hard-to-reach areas. Built for professional technicians and heavy, repeated use, it features a compact 53mm (2.09in) overall length and clear, permanently stamped size markings for quick identification during tool organization and service work. Key Benefits 3/8in drive 10mm swivel impact socket improves access in tight spaces. 53mm (2.09in) overall length fits compact assemblies and confined work areas. Chrome molybdenum steel construction supports high-torque impact tool demands. Heat treated through oil quenching for durable exterior and strong inner core. Matte black oxide coating helps resist corrosion during long-term shop use. Stamped size markings provide fast, permanent identification for tool organization. SKU 380010M delivers a practical combination of swivel flexibility, professional-grade durability, and easy size recognition. With heat treatment and a black oxide finish supporting long service life, it is well suited for technicians who need consistent performance and controlled movement in off-angle impact applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.