Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/8in Cr-Mo Deep Impact Socket
- Mfr # 467820
- Zoro # G623584427
original price:Â $8.80 , new price: $7.92 , 10 percent off
new price:Â
$
7.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 467820
- Zoro #
- G623584427
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 5/8 Inch, 1/2 Inch Drive, Chrome Molybdenum Steel, Heavy-Duty Performance - 467820 Deep Impact Socket This 5/8 inch deep impact socket is built for 1/2 inch drive impact applications where strength, fit, and durability matter. The 6-point design helps maintain solid contact with fasteners for dependable torque transfer during demanding service work. Made from Chromium Molybdenum alloy steel, it's designed for high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support long-term professional use, while clearly stamped sizing supports fast identification and better tool organization. Key Benefits 6-point 5/8 inch impact socket helps reduce rounding on fasteners. Deep length reaches recessed hardware; overall length is 78mm (3.07 inches). 1/2 inch drive size fits common impact tools and shop setups. Chromium Molybdenum alloy steel delivers high strength and durability under impact. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durability and helps resist corrosion. Permanently stamped size improves identification and keeps socket sets organized. SKU: 467820. Designed for professional technicians and built to perform over a lifetime of heavy use, it's a practical choice for consistent results in daily service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.