Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 9/16in Impact Socket
- Mfr # 665282
- Zoro # G423581213
product price:Â
$
104.17
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665282
- Zoro #
- G423581213
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 9/16 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty Performance - 665282 Impact Socket SKU: 665282. This 3/4in drive 2 9/16in impact socket is built for high-torque fastening and removal where durability matters. Manufactured from Chromium Molybdenum alloy steel (CR-Mo), it combines strength with anti-corrosive properties for long service life in demanding environments. An 85mm (3.35in) overall length supports solid engagement and control, while permanently stamped sizing helps keep tool selection fast and consistent. Heat treatment through oil quenching and a matte black oxide finish provide a tough exterior and strong inner core for professional, heavy-duty use. Key Benefits 3/4in drive impact socket built for demanding, high-torque fastening tasks. 2 9/16in size with 85mm overall length for balanced access and control. Chromium Molybdenum alloy steel (CR-Mo) delivers high strength and durability. Anti-corrosive material properties help resist wear in harsh shop conditions. Oil-quenched heat treatment improves toughness for repeated impact use. Matte black oxide coating creates a durable exterior surface finish. Permanently stamped size markings simplify organization and quick identification. Meets or exceeds ANSI standards established by the American National Standards Institute and is designed for professional technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.