Shop GENIUS TOOLS
Create Account
3/8in Dr. 11/16in Impact Socket
- Mfr # 393022
- Zoro # G523582936
product price:Â
$
2.57
/ea
Sold in multiples of 3 for
$7.71
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393022
- Zoro #
- G523582936
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11/16 Inch 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 393022 Impact Socket This 11/16 inch, 6-point impact socket is built for consistent torque transfer on fasteners under impact use. The 3/8 inch drive size and 32mm (1.26 inch) overall length make it a compact option for tight work areas while staying easy to handle and control. Made from Chromium-vanadium steel alloy for strength and anti-corrosive properties, it's designed for long-term shop use. Permanent size stamping supports faster tool selection and better organization during repetitive jobs. Key Benefits 6-point 11/16 inch profile helps reduce fastener rounding under load. 3/8 inch drive with 32mm length fits compact spaces and improves access. Chromium-vanadium steel alloy construction supports high strength and durability. Matte black oxide coating adds surface protection and a non-glare finish. Oil-quenched heat treatment delivers tough exterior with reinforced core strength. Permanently stamped size markings speed identification and tool organization. SKU 393022 is designed for professional technicians who rely on dependable fit and repeatable performance. With its heat-treated build, protective finish, and clearly stamped sizing, it supports efficient workflow while standing up to heavy use over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.