Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 1/4in Impact Socket
- Mfr # 665272
- Zoro # G723581098
original price:Â $65.46 , new price: $58.91 , 10 percent off
new price:Â
$
58.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665272
- Zoro #
- G723581098
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 1/4 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 665272 Impact Socket This 3/4in drive 2 1/4in impact socket is built for high-torque fastening and removal where strength and durability matter. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it's designed for long service life and resistance to corrosion in demanding shop conditions. With an overall length of 73mm (2.87 inches), it delivers a practical balance of access and control. Permanent size stamping helps keep your socket selection clear and organized, especially in busy professional toolboxes. Key Benefits 3/4in drive impact socket handles high torque for heavy-duty applications. 2 1/4in size with 73mm length improves access and working clearance. Chromium Molybdenum Alloy Steel (CR-Mo) increases strength and durability under impact use. Anti-corrosive material properties support longer tool life in harsh environments. Oil-quenched heat treatment reinforces exterior toughness and inner core strength. Matte black oxide coating adds protection and a durable working surface. Stamped size markings provide fast identification and better tool organization. Made to meet or exceed ANSI standards, this impact socket is suited to professional technicians who rely on consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.