#5 Spline Drive 38mm Impact Socket
- Mfr # 547038
- Zoro # G923581706
product price:Â
$
65.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 547038
- Zoro #
- G923581706
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 38mm Spline 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 547038 Impact Socket Built for high-torque fastening, this 38mm impact socket uses a #5 spline drive design and a 1/2 inch drive interface. It is engineered for professional technicians who need consistent fit, strength, and longevity in demanding shop conditions. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it combines corrosion resistance with a tough exterior. Clear, permanently stamped size markings support fast identification during tool changes and organized storage. Key Benefits #5 spline drive 38mm impact socket handles high-torque applications with reliable engagement. 81mm overall length provides practical reach without sacrificing control or leverage. Chromium Molybdenum Alloy Steel construction delivers strength, durability, and anti-corrosive performance. Oil-quenched heat treatment improves inner core strength for long-term professional use. Matte black oxide coating creates a tough exterior suited to impact tool environments. Permanently stamped size markings support quick identification and better tool organization. SKU 547038 is designed as a professional-grade impact socket that balances durability, identification clarity, and dependable performance. With its heat-treated Chrome Molybdenum build and black oxide finish, it fits into heavy-use tool kits where consistency and strength matter over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.