Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 3/8in Impact Socket
- Mfr # 665276
- Zoro # G123584316
original price:Â $87.80 , new price: $79.02 , 10 percent off
new price:Â
$
79.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665276
- Zoro #
- G123584316
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 3/8 Inch Size 3/4 Inch Drive High Strength CR-Mo Steel Durable Heavy Duty - 665276 Impact Socket Built for 3/4in drive impact applications, this 2 3/8in impact socket focuses on strength, longevity, and easy identification in busy tool environments. Its Chromium Molybdenum Alloy Steel construction is selected for high strength and durability while offering anti-corrosive properties. With an overall length of 80mm (3.15in), it delivers a practical profile for professional service work where repeatable performance matters. A heat-treated build with a matte black oxide coating supports a tough exterior and strong inner core for long-term heavy use. Key Benefits 3/4in drive 2 3/8in impact socket for demanding heavy-duty fastening tasks. Made from Chromium Molybdenum Alloy Steel for strength and durability. Anti-corrosive material properties help maintain performance in harsh shop conditions. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating adds durability and helps resist surface wear. Permanently stamped size markings enable fast identification and better tool organization. Designed and made for professional technicians, this socket is built to withstand a lifetime of heavy use while keeping sizing clear and consistent. SKU: 665276. Its durable CR-Mo construction, heat-treated strength, and matte black oxide finish support reliable performance across repeated impact cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.