Shop GENIUS TOOLS
Create Account
1 in Dr. 46mm Deep Impact Socket
- Mfr # 849546
- Zoro # G525062214
product price:Â
$
63.28
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849546
- Zoro #
- G525062214
- UPC #
- 193016836142
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 46mm 1 Inch Drive Chrome Molybdenum Heavy Duty - 849546 Impact Socket This 46mm deep impact socket is built for high-torque fastening where strength, fit, and longevity matter. The 6-point profile helps maintain a secure hold on fasteners, while the deep length improves access to recessed hardware. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed for heavy-duty professional use. Clear, stamped size markings support fast identification and better tool organization on the job. Key Benefits 46mm 6-point impact design helps reduce rounding under high torque. 1 in drive size supports heavy-duty impact tools and demanding applications. Deep 100mm (3.94 in) length reaches recessed fasteners more easily. Chromium Molybdenum Alloy Steel provides high strength and durability. Oil-quenched heat treatment improves core strength for long-term service life. Matte black oxide coating adds corrosion resistance and a tough exterior. Permanently stamped size markings speed selection and improve tool organization. SKU: 849546. Designed for professional technicians, this socket is made to perform consistently over years of heavy use while keeping identification and handling straightforward.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.