Shop GENIUS TOOLS
Create Account
3/4in Dr. 47mm Deep Impact Socket
- Mfr # 649547
- Zoro # G523582677
original price:Â $69.96 , new price: $62.96 , 10 percent off
new price:Â
$
62.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649547
- Zoro #
- G523582677
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 47mm Size 3/4 Inch Drive Chrome Molybdenum CR-Mo Heavy Duty - 649547 Professional Impact Socket This 3/4in drive, 47mm deep impact socket is built for high-torque fastening and removal where strength and durability matter. The deep profile and 95mm overall length help provide added reach while maintaining control in demanding service work. Manufactured from Chromium Molybdenum (CR-Mo) alloy steel, it is designed to handle repeated impact use with strong resistance to wear. A matte black oxide finish and oil-quenched heat treatment support long-term durability, while permanently stamped size markings improve identification during tool organization. Key Benefits 3/4in drive deep impact design suited for demanding, high-torque applications. 47mm socket size with 95mm length for extra reach and access. Chromium Molybdenum alloy steel construction delivers strength and long service life. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps resist corrosion in shop and field environments. Permanently stamped size markings simplify identification and improve tool organization. SKU 649547 is designed for professional technicians who need consistent performance from a heavy-duty impact socket. With durable CR-Mo construction, clear markings, and a finish intended to withstand harsh conditions, it fits well into a long-term tool set focused on reliability and repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.