Shop GENIUS TOOLS
Create Account
3/4in Dr. 65mm Impact Socket
- Mfr # 645265
- Zoro # G523579745
original price:Â $104.18 , new price: $93.76 , 10 percent off
new price:Â
$
93.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645265
- Zoro #
- G523579745
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 65mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 645265 Impact Socket This 65mm, 6-point impact socket is built for demanding fastening work where high torque and repeatable fit matter. The 3/4in drive size and 85mm overall length (3.35 inches) make it a practical choice for matching with compatible impact tools in professional service environments. Constructed from Chromium Molybdenum Alloy Steel, it prioritizes strength and durability while providing anti-corrosive properties. Heat treatment via oil quenching and a matte black oxide coating support a tough exterior and a strong inner core for long-term use. Key Benefits 65mm 6-point design helps maintain grip and reduce fastener rounding. 3/4in drive interface fits common professional impact wrench and driver setups. 85mm (3.35in) overall length supports access without unnecessary bulk. Chromium Molybdenum Alloy Steel delivers high strength with anti-corrosive properties. Oil-quenched heat treatment enhances core strength for repeated heavy-duty cycles. Matte black oxide coating adds a durable exterior suited to shop environments. Permanently stamped size markings improve organization and quick identification. SKU: 645265. Built to perform over a lifetime of heavy use, it's a dependable socket option when consistent fit, durability, and easy size identification are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.