Shop GENIUS TOOLS
Create Account
#5 Spline Drive 15/16in Budd Wheel Impact Socket
- Mfr # 566030S
- Zoro # G923583557
original price:Â $62.11 , new price: $55.90 , 10 percent off
new price:Â
$
55.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 566030S
- Zoro #
- G923583557
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 15/16 Inch Spline Budd Wheel 1/2 Inch Drive Heavy Duty - 566030S Impact Socket Built for demanding wheel service and high-torque fastening, this 15/16 inch Budd wheel impact socket uses a #5 spline drive profile and a 1/2 inch drive interface. The 70mm (2.76 inches) overall length helps balance reach and control when working in tighter access areas. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed for strength, durability, and resistance to corrosion. Size markings are stamped for fast, reliable identification during tool selection and organization. Key Benefits #5 spline drive 15/16 inch Budd wheel design for secure engagement. 1/2 inch drive impact socket format suited to high-torque applications. Chromium Molybdenum Alloy Steel construction delivers strength and long service life. Oil-quenched, heat-treated design supports a tough exterior and strong core. Matte black oxide coating helps protect against corrosion in shop environments. Permanently stamped size markings improve speed and reduce misidentification. Meets or exceeds ANSI standards for consistent performance and reliability. The combination of heat treatment, durable alloy steel, and protective finish supports long-term use under heavy-duty impact conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.